Shop All Utility Pumps
This Product is Discontinued
Little Giant Pump
Pump.1/6 HP, 115V, 1 in. FNPT (Discontinued)
Mfr # 505350
Zoro # G7143227
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/6
- Switch Actuation Diaphragm
- Body Material Aluminum
- Cord Length 18 ft
- Max. Head 26.3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 505350
- Zoro # G7143227
- UPC # 010121053502
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Cord Length | 18 ft |
Width | 4-19/64" |
Height | 7-3/4" |
Length | 7-45/64" |
Cord Length - Pumps | 18 ft. |
Discharge Dia. | 1 in |
Width at Widest Point | 4 19/64 in |
Overall Height | 7 3/4 in |
Description
Plug-In Utility Pump, HP 1/6, Rated Voltage 115V AC, Hz 60, Amps 5.00, Switch Actuation Diaphragm, Body Material Aluminum, Flow Rate @ 5 Ft. of Head 18.3 gpm, Flow Rate @ 10 Ft. of Head 16.7 gpm, Flow Rate @ 15 Ft. of Head 14 gpm, Flow Rate @ 20 Ft. of Head 8.7 gpm, Max. Head 26.3 ft, Width at Widest Point 4 19/64 in, Overall Height 7 3/4 in, Max. Liquid Temp. 120 Degrees F, Discharge 1 in FNPT, Duty Cycle Continuous, Cord Length 18 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.