Shop All Utility Pumps
Little Giant Pump
Pump, Utility, Nickel-Plated Brass, 12 VDC
Mfr # 555602
Zoro # G2952223
original price:
$206.35
32% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/10 hp
- Body Material Nickel-Plated Brass
- Cord Length 12 in
- GPH of Water @ 5 Total Ft. of Head 258 gph
- GPH of Water @ 10 Ft. of Head 240 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 555602
- Zoro # G2952223
- UPC # 010121106642
- Country of Origin Multiple
- Category Utility Pumps
Dimensions
Cord Length | 12 in |
Width (In.) | 4 in |
Length (In.) | 6 11/16 in |
Height (In.) | 3 3/8 in |
Overall Length | 5.9 in |
Overall Height | 4.2 in |
Overall Width | 3 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/4 in |
Description
Pump, Housing Material Brass, Horsepower - Maximum 1/10 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 ft of Head - Maximum 250 gph, Viscosity - Maximum 100 SUS, Feet of Head - Maximum 46 ft of head, Discharge Connection Size 3/8 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length 12 in, Priming Self-Priming, Operating Pressure - Maximum 10.8 psi, Suction Lift - Maximum 7 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller/Sleeve Assy, Nitrile, For 3ACC4 (3ACE3)
- ZOELLER Aquanot(R) Fit 508 1/3 hp Combination Primary and Battery Backup Sump Pump System (508-0015)
- JOHNSON PUMP 12V Macerator Pump, 10 GPM (10-24453-01)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- LITTLE GIANT PUMP Utility Pump (505723)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- LITTLE GIANT PUMP Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1' (502286)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505960)
- LITTLE GIANT PUMP Utility Pump (505715)
- WAYNE SUMP PUMP 1/3HP 4600GPH (CDU790SS)
- Little Giant Pump Utility Pumps