Shop All Pump Parts
This Product is Discontinued
Little Giant Pump
Pump, Parts Washer (Discontinued)
Mfr # 518971
Zoro # G1056194
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/125 hp
- Amps AC 0.6 A
- Housing Corrosion Resistant Polyester
- Capacity GPH 1Foot 180 gph
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 518971
- Zoro # G1056194
- UPC # 010121189713
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Height (In.) | 5 1/2 in |
Length (In.) | 4 3/4 in |
Width (In.) | 3 in |
Cord Length | 6 ft |
Overall Length | 4.75 in |
Overall Height | 5.5 in |
Overall Width | 3 in |
Compatible Discharge Pipe Size | 1/4 in |
Description
Parts Washer Pump, Motor Sealing Epoxy Encapsulated, Nameplate Voltage 115V AC, Horsepower 1/125 hp, Maximum Flow Rate 5 gpm, Flow Rate @ 1 ft of Head (Maximum) 3 gpm, Flow Rate @ 5 ft of Head (Maximum) 1.5 gpm, Maximum Feet of Head 6 ft of head, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Compatible with Media Type Metal Parts Cleaning Solvents, Cord Length 6 ft, Pump Housing Material Cast Aluminum, Submersible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.