Shop All Pump Heads
Little Giant Pump
Pump Head, Without Motor
Mfr # 587103
Zoro # G6606652
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Highly Corrosive Chemicals
- Impeller Material Glass-Filled Polyphenylene Sulfide
- Manufacturers Warranty Length 1 yr
- Shaft Material Ceramic
- Housing Material Glass-Filled Polyphenylene Sulfide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 587103
- Zoro # G6606652
- UPC # 010121871038
- Country of Origin Mexico
- Category Pump Heads
Dimensions
Manufacturers Warranty Length | 1 yr |
Intake Pipe Size | 1 1/2 in |
Overall Height | 8.5 in |
Overall Width | 8.56 in |
Discharge Pipe Size | 1 in |
Overall Length | 8 in |
Description
Magnetic Drive Pump Head, Case Pressure (Maximum) 30 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees , Feet of Head (Maximum) 60 ft, Flow Rate @ 10 ft of Head (Maximum) 46 gpm, Flow Rate @ 20 ft of Head (Maximum) 42 gpm, Flow Rate @ 30 ft of Head (Maximum) 37 gpm, Flow Rate @ 50 ft of Head (Maximum) 20 gpm, Horsepower (Maximum) 3/4 hp, Housing Material Glass-Filled Polyphenylene Sulfide, Impeller Design Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Section Repair Kit (637118-C)
- SIMER 6 Hp Classic Geyser Utility Pump (2310-04)
- GOULDS WATER TECHNOLOGY O-Ring 7 In. (5K4)
- TERA PUMP Metered Electric Drum Pump (TREDRUME-M)
- LITTLE GIANT PUMP Pump Head, Without Motor (584698)
- LITTLE GIANT PUMP Pump Head, Without Motor (583698)
- FLINT & WALLING Pump Head, 355 ft. Max. Head (4F35S30)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF4)
- FLINT & WALLING Discharge Head (132000)
- DAYTON Centrifugal Pump Head, 5 HP, Bronze (10X668)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- Little Giant Pump Pump Heads