Shop All Pump Heads
Little Giant Pump
Pump Head, Without Motor
Mfr # 583698
Zoro # G7261597
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Glass-Filled Polyphenylene Sulfide
- Impeller Material Glass-Filled Polyphenylene Sulfide
- Shaft Material Ceramic
- Media Temperature (Maximum) 200 Degrees F
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 583698
- Zoro # G7261597
- UPC # 010121836983
- Country of Origin Mexico
- Category Pump Heads
Dimensions
Overall Width | 5 in |
Intake Pipe Size | 1 in |
Overall Height | 9 in |
Discharge Pipe Size | 1/2 in |
Overall Length | 5 in |
Description
Magnetic Drive Pump Head, Case Pressure (Maximum) 30 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 90 Degrees , Feet of Head (Maximum) 27 ft, Flow Rate @ 10 ft of Head (Maximum) 13.5 gpm, Flow Rate @ 20 ft of Head (Maximum) 7 gpm, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/8 hp, Housing Material Glass-Filled Polyphenylene Sulfide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 4000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2575)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- STA-RITE Sta-Rite J216-21 Vertical Bolt-On Well Casing Adapter, Iron (J216-21)
- ECO-FLO High Capacity Transfer UtilityPump 1/2HP (PUP57)
- LITTLE GIANT PUMP Pump Head, Without Motor (584698)
- LITTLE GIANT PUMP Pump Head, Without Motor (587103)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- STENNER Roller Assembly, S4QP (S4500-1)
- STENNER Replacement Pump Head #2, Metering, (QP102-1G1)
- Little Giant Pump Pump Heads