Shop All Machine Tool Coolant Pumps
Little Giant Pump
Pump, Coolant, Plastic
Mfr # 541005
Zoro # G2516455
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/50 hp
- Voltage 115
- Max. Immersion Depth (In.) 4 in
- Body Material Polystyrene
- Max. Recommended Viscosity 50 SSU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 541005
- Zoro # G2516455
- UPC # 010121410053
- Country of Origin China
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 4 in |
Height (In.) | 9 in |
Length (In.) | 4 1/4 in |
Width (In.) | 4 1/4 in |
Description
Pump, Evaporative Cooler, 1/50 hp HP, Voltage 115, Length (In.) 4 1/4 in, Width (In.) 4 1/4 in, Height (In.) 9 in, Bolt Circle Dia. (In.) -, Inlet/Outlet (In.) 5/8 in, 3/4 in, 3,000 RPM RPM, Motor Type Shaded Pole, GPH of Water @ 1 Ft. of Head 502 gph, GPM of Water @ 1 Ft. of Head 8.3 gpm, Shut-Off (Ft.) 11 ft, Body Material Polystyrene, Max. Temp. 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWU4, 2ZWU5 (21TG67)
- US SEAL Pump Seal Shaft 0.625 (PS-200)
- POND BOSS Replacement UV Bulb (52415)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- LITTLE GIANT PUMP Pump, Coolant, 115 V (542005)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541015)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540005)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540015)
- GRAYMILLS Coolant Immersion Pump, 1/2HP, 230/460V (IMV50-F)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- Little Giant Pump Machine Tool Coolant Pumps