Shop All Machine Tool Coolant Pumps
Little Giant Pump
Pump, Coolant, Plastic
Mfr # 540015
Zoro # G2865247
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/70 hp
- Voltage 230
- Max. Immersion Depth (In.) 4 in
- Body Material Polystyrene
- Max. Recommended Viscosity 50 SSU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 540015
- Zoro # G2865247
- UPC # 010121400153
- Country of Origin China
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 4 in |
Length (In.) | 4 1/4 in |
Width (In.) | 4 1/4 in |
Height (In.) | 9 in |
Description
Pump, Evaporative Cooler, 1/70 hp HP, Voltage 230, Length (In.) 4 1/4 in, Width (In.) 4 1/4 in, Height (In.) 9 in, Bolt Circle Dia. (In.) -, Inlet/Outlet (In.) 1/2 in, 5/8 in, 3/4 in, 3,000 RPM RPM, Motor Type Shaded Pole, GPH of Water @ 1 Ft. of Head 307 gph, GPM of Water @ 1 Ft. of Head 5.1 gpm, Shut-Off (Ft.) 9.5 ft, Body Material Polystyrene, Max. Temp. 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 2 Mnpt 2525 (LFMF-15-I2)
- DAYTON Top Mount Valve, 1-1/2 In. (PP88280105G)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ58)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10.6 GPM (PD03P-APS-PTT)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540005)
- LITTLE GIANT PUMP Pump, Coolant, 115 V (542005)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541015)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541005)
- JET Pump, Centrifugal Coolant, 1/8 HP, Phase 1 (7020)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 330 gal. (TOB27R50ENQRAFR2)
- Little Giant Pump Machine Tool Coolant Pumps