Shop All Condensate Pumps
Little Giant Pump
Pump, Condensate, 230 V
Mfr # 553245
Zoro # G3261395
original price:
$490.25
23% off
new price: $374.40
/ea
Free Shipping & Returns
$374.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Condensate
- Reservoir Size - Pumps Large
- Voltage 230
- HP - Pumps 1/5 hp
- Voltage - Pumps 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 553245
- Zoro # G3261395
- UPC # 010121539068
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 3/8 in Copper Tube |
Height | 10 1/2 in |
Cord Length | 6 ft |
Width | 6 in |
Length | 12 in |
Overall Height | 10.85 in |
Overall Length | 12.11 in |
Overall Width | 6 in |
Compatible Intake Pipe Size | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/8 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/5 hp, Includes Float Activated Switch for Automatic High-Level Water Detection, Overflow Detection Switch, Intake Connection Style Open, Maximum Feet of Head 45 ft, Maximum Flow Rate @ 10 Feet of Head 6.9 gpm, Maximum Flow Rate @ 15 Feet of Head 6.3 gpm, Maximum Flow Rate @ 1 Foot of Head 7.5 gpm, Maximum Flow Rate @ 20 Feet of Head 5.5 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Suction Diffuser, Flanged, 3"x2" (PSD-300X200)
- ZORO SELECT Tilting Workstand, 21x20 in., 150 lb. Cap. (11A566)
- SJE-RHOMBUS Simplex Panel, Single Phase, 0-12A (1046436)
- HARDIN Automatic 100W Oil / Diesel Extractor Transfer Pump (HD-700)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- LITTLE GIANT PUMP 1/150 HP, 120 Volt Condensate Pump (550521)
- LITTLE GIANT PUMP In-line Switch, PVC, 3/4" NPT (14940157)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554202101)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 277V AC (553130104)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/150 hp, 115V AC (550522)
- Little Giant Pump Condensate Pumps