Shop All Condensate Pumps
This Product is Discontinued
Little Giant Pump
Pump, Condensate, 115V, 1.5 Amps (Discontinued)
Mfr # 554542
Zoro # G0319216
This Product is Discontinued
Key Features
- Condensate Pumps - Type Condensate
- Voltage 115
- Reservoir Size - Pumps Small
- HP - Pumps 1/30 hp
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 554542
- Zoro # G0319216
- UPC # 010121549081
- Country of Origin Multiple
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Small |
Discharge Size - Pumps | 3/8 in Barb |
Cord Length | 6 ft |
Height | 6 51/64 in |
Length | 10 5/16 in |
Width | 5 7/64 in |
Overall Width | 5.1 in |
Manufacturer Warranty Length | 3 yr |
Overall Length | 10.3 in |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 1 1/8 in |
Overall Height | 6.8 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Anti-Sweat Tank Sleeve, Intake Connection Style Open, Maximum Feet of Head 21 ft, Maximum Flow Rate @ 10 Feet of Head 1 gpm, Maximum Flow Rate @ 15 Feet of Head 0.7 gpm, Maximum Flow Rate @ 1 Foot of Head 1.4 gpm, Maximum Flow Rate @ 20 Feet of Head 0.2 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMX-20, Series Family VCMX
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.