Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, circulating, 670gph, 115V
Mfr # 503603
Zoro # G0613299
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/15
- Voltage 115V
- Min. GPM @ Head 260 gph @ 15 ft.
- Inlet/Outlet Size 3/4" FNPT / 1/2" MNPT
- Max. GPM @ Head 670 gph @ 1 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 503603
- Zoro # G0613299
- Country of Origin Mexico
- Category Compact Submersible Centrifugal Pumps
Dimensions
Inlet/Outlet Size | 3/4" FNPT / 1/2" MNPT |
Details
Item | Pump, circulating, 670gph, 115V |
HP | 1/15 |
Voltage | 115V |
Min. GPM @ Head | 260 gph @ 15 ft. |
Max. GPM @ Head | 670 gph @ 1 ft. |
Pump Type | Oil Filled, Direct Drive Pump |
Housing Material | Cast Aluminum |
Connection Style | NPT |
Description
Pump, circulating, 670gph, 115V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- TACO Cartridge, For 4JB22, 4PC90 (007-042RP)
- WEBSTER Spm-30-1 Booster Pump Set 30 (SPM-30-1)
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 208-230/460V (2ZWT7)
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H (523375)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503216)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503375)
- Little Giant Pump Compact Submersible Centrifugal Pumps