Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H
Mfr # 504203
Zoro # G1877181
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 hp
- Voltage 115V
- Full Load Amps 3.5 A
- Cord Length 6 ft
- Impeller Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 504203
- Zoro # G1877181
- UPC # 010121049024
- Country of Origin Multiple
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Length | 7 in |
Height | 5 1/2 in |
Width | 4 1/2 in |
Overall Height | 5.5 in |
Overall Width | 4.5 in |
Overall Length | 7 in |
Compatible Intake Pipe Size | 3/4 in |
Compatible Discharge Pipe Size | 1/2 in |
Intake and Discharge Size | 3/4 in , 1/2 in |
Compatible Discharge Hose Size | 1/2 in |
Description
Centrifugal Pump, Pump Housing Material Cast Aluminum, Horsepower 1/12 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 810 gph, Flow Rate @ 5 ft of Head (Maximum) 745 gph, Flow Rate @ 10 ft of Head (Maximum) 613 gph, Flow Rate @ 15 ft of Head (Maximum) 400 gph, Maximum Feet of Head 24 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 3.5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3407G (PPL3407G)
- YAMADA DIAPHRAGM 80TPO (771977)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 3-5/8 In (9049EF1)
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- LITTLE GIANT PUMP Pump, circulating, 300gph, 230V 50/60HZ (502216)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V (503603)
- LITTLE GIANT PUMP Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H (500500)
- LITTLE GIANT PUMP Pump, 4-17/32 In. L, 2-5/8 In. W (518400)
- Little Giant Pump Compact Submersible Centrifugal Pumps