Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H
Mfr # 517100002
Zoro # G3331106
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 hp
- Voltage 115V
- Full Load Amps 2.2 A
- Cord Length 20 ft
- Impeller Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 517100002
- Zoro # G3331106
- UPC # 010121137776
- Country of Origin Multiple
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 20 ft |
Width | 4 1/2 in |
Length | 6 1/4 in |
Height | 4 1/2 in |
Overall Height | 4.5 in |
Compatible Discharge Pipe Size | 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 6.5 in |
Compatible Intake Pipe Size | 3/4 in |
Overall Width | 4.5 in |
Intake and Discharge Size | 3/4 in , 1/2 in |
Description
Marine Centrifugal Pump, Pump Housing Material Bronze, Horsepower 1/15 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 755 gph, Flow Rate @ 5 ft of Head (Maximum) 590 gph, Flow Rate @ 10 ft of Head (Maximum) 320 gph, Maximum Feet of Head 12 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 20 ft, Amps 2.2 A, Compatible with Media Type Freshwater, Saltwater, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 43-1/2" H (EZ55)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ64)
- FLOTEC Submersible Well Pump, 3 Wire/230V, 1HP (FP3332)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H (523375)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge (503103)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503216)
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V (503603)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502375)
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz (504216)
- Little Giant Pump Compact Submersible Centrifugal Pumps