Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H
Mfr # 502216
Zoro # G2504223
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/40 hp
- Voltage 230V
- Full Load Amps 0.7 A
- Cord Length 12 ft
- Impeller Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 502216
- Zoro # G2504223
- UPC # 010121029033
- Country of Origin Multiple
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 12 ft |
Length | 5 1/2 in |
Height | 4 3/4 in |
Width | 3 1/2 in |
Overall Width | 3.5 in |
Overall Length | 5.6 in |
Overall Height | 4.6 in |
Intake and Discharge Size | 3/8 in , 1/4 in |
Compatible Discharge Pipe Size | 1/4 in |
Compatible Intake Pipe Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Cast Aluminum, Horsepower 1/40 hp, Nameplate Voltage 230V AC, Flow Rate @ 1 ft of Head (Maximum) 300 gph, Flow Rate @ 5 ft of Head (Maximum) 205 gph, Flow Rate @ 10 ft of Head (Maximum) 70 gph, Maximum Feet of Head 12 ft, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 1/4 in, Intake Type NPT, Discharge Type NPT, Cord Length 12 ft, Motor Sealing Oil-Filled, Amps 0.9 A, Compatible with Media Type Oil, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Impeller, In-Line, EPDM/Rubber (2400-028RP)
- OASE Pond Aerating Fountain System, 1/4HP, 120V (45383)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ72)
- GROZ Transfer Pump, Battery Operated (44410)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A 115 Volt, 1/200 HP, 170 GPH, 6 ft cord, blue (500203)
- LITTLE GIANT PUMP 115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4" (502103)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502375)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Pump, 4-17/32 In. L, 2-5/8 In. W (518400)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/150 hp, Single Phase, 10.2 ft Max Head, 1/4 in Intake and Disch (526003)
- DAYTON Pump, Compact Submersible, 1/20 HP (2HNN9)
- Little Giant Pump Compact Submersible Centrifugal Pumps