Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 4 In. L, 3 In. W, 4 In. H
Mfr # 523375
Zoro # G3237866
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/160 hp
- Voltage 115V
- Full Load Amps 0.5 A
- Cord Length 15 ft
- Impeller Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 523375
- Zoro # G3237866
- UPC # 010121239050
- Country of Origin Mexico
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 15 ft |
Width | 3 in |
Height | 4 in |
Length | 4 in |
Overall Length | 4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Intake and Discharge Size | 1/4 in |
Compatible Discharge Pipe Size | 1/4 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/160 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 120 gph, Maximum Feet of Head 4.6 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 15 ft, Motor Sealing Oil-Filled, Amps 0.5 A, Compatible with Media Type Oil, Duty Cycle Continuous, Features Submersible, Feet of Head (Minimum) 0 ft, Maximum Flow Rate 120 gph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Kit, diaphragm SD-M Dosing Pump Kits - Chemical Metering Pumps (97751708)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (C2562443T2F)
- TACO HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection (2400-10-3P)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- LITTLE GIANT PUMP 115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4" (502103)
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap (518200)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 4-1/2 In. W, 4-5/8 In. H (501203)
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz (504216)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503375)
- ARO Pump, Sump (P237A1-EU)
- Little Giant Pump Compact Submersible Centrifugal Pumps