Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 4-17/32 In. L, 2-5/8 In. W
Mfr # 518400
Zoro # G3323083
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/40 hp
- Voltage 115V
- Full Load Amps 0.8 A
- Cord Length 6 ft
- Impeller Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 518400
- Zoro # G3323083
- UPC # 010121189683
- Country of Origin Mexico
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Height | 4 27/32 in |
Width | 2 5/8 in |
Length | 4 17/32 in |
Overall Length | 4.8 in |
Overall Height | 4.2 in |
Overall Width | 2.8 in |
Intake and Discharge Size | 1/4 in |
Compatible Discharge Pipe Size | 1/4 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/40 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 300 gph, Flow Rate @ 5 ft of Head (Maximum) 240 gph, Flow Rate @ 10 ft of Head (Maximum) 130 gph, Maximum Feet of Head 12.2 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Epoxy Encapsulated, Amps 0.8 A, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Ball, Delrine (92757-6)
- DANNER 2400 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2740)
- STENNER 15 Gal Tank Natural (STS15NC)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge (527003)
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V (503603)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100002)
- LITTLE GIANT PUMP Pump, 4-15/16 In. L, 2-3/4 In. W (566608)
- LITTLE GIANT PUMP Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H (500500)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- Little Giant Pump Compact Submersible Centrifugal Pumps