Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Pump, 4-1/2 In. L, 4-1/2 In. W, 4-5/8 In. H
Mfr # 501203
Zoro # G2894421
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/150 hp
- Voltage 115V
- Full Load Amps 1.1 A
- Cord Length 6 ft
- Impeller Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 501203
- Zoro # G2894421
- UPC # 010121019850
- Country of Origin Mexico
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Length | 4 1/2 in |
Height | 4 5/8 in |
Width | 4 1/2 in |
Overall Height | 4.6 in |
Intake and Discharge Size | 1/2 in , 1/4 in |
Compatible Discharge Pipe Size | 1/4 in |
Overall Width | 4.5 in |
Overall Length | 4.5 in |
Compatible Intake Pipe Size | 1/2 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/150 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 205 gph, Flow Rate @ 5 ft of Head (Maximum) 120 gph, Maximum Feet of Head 7.4 ft, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/4 in, Intake Type NPT, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 1.1 A, Compatible with Media Type Oil, Duty Cycle Continuous, Impeller Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Bearing Assembly, For 4RD16 (118844LF)
- SHURFLO 1000 Bilge Pump - 12 VDC, 1000 GPH (355-100-10)
- STENNER Pump Head Service Kit, #1, 100 PSI (PSKH01)
- FLINT & WALLING Ring, Square Cut (132583)
- LITTLE GIANT PUMP Pump, 4-15/16 In. L, 2-3/4 In. W (566608)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V (503603)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503216)
- LITTLE GIANT PUMP 115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4" (502103)
- DAYTON POM 1/90 HP Compact Submersible Pump 115V (12U596)
- Little Giant Pump Compact Submersible Centrifugal Pumps