Shop All Level Switches
Little Giant Pump
NO Mechanical Float Switch 115VAC
Mfr # 599901
Zoro # G2941662
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Electrical Connection (Pumps) Piggyback
- Amps 10 A
- Max. Liquid Temp. 110 Degrees F
- Wire Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 599901
- Zoro # G2941662
- UPC # 010121999015
- Country of Origin Multiple
- Category Level Switches
Dimensions
Float Switch Cord Length | 18 ft. |
Cord Length | 18 ft |
Details
Voltage | 115VAC |
Item | Float Switch |
Electrical Connection (Pumps) | Piggyback |
Amps | 10 A |
Max. Liquid Temp. | 110 Degrees F |
Wire Gauge | 18 |
Type | Diaphragm |
Pumping Range Min./Max. | 5 |
Float Switch Float Material | Nylon |
Float Switch Off Point | Adjustable |
Float Switch Type | Diaphragm |
Float Switch On Point | Adjustable |
For Use With | Pumps Up To 10 Amps Max And Up To 1/2 hp |
Electrical Connection - Pumps | Piggyback |
Float Switch Contact Form | Normally Open |
Float Material | Nylon |
Rated Voltage | 115V AC |
Switch Actuation | Diaphragm |
Electrical Connection | Piggyback |
Off Point | Adjustable |
Contact Default | Normally Open |
On Point | Adjustable |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piston Pump, Grease, 55 Gal, 50:1, 3", LM (LM2350E-41-B)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 90 GPM (666152-2EB-C)
- STENNER PUMP COMPANY INC Stenner Pump Company UCADPTR Connecting Nut 0.37 in. With Adapter (UCADPTR)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816707-002 (816707-002SP)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513638)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (10SGMPCNO)
- Little Giant Pump Level Switches