Shop All Level Switches
Little Giant Pump
NO Float Switch 115VAC 20 psi
Mfr # 513634
Zoro # G2035680
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Float
- Voltage 115VAC
- Max. Pressure 20 psi
- Tether Length Min.-Max. 3-1/2"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 513634
- Zoro # G2035680
- UPC # 010121149656
- Country of Origin United States
- Category Level Switches
Dimensions
Tether Length Min.-Max. | 3-1/2" |
Float Switch Cord Length | 20 ft. |
Float Dia. (In.) | 3 |
Float Dia. | 3 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Repair Kit, Fluid, For 22A399 (E1S F KIT)
- ACTION PUMP Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze (3000)
- WAYNE WAYNE CDU800 Sump Pump, 120 V, 10 A, 1-1/2 in Outlet, 2040 gph (CDU800)
- SOTERA Non Ex Proof Motor, 12VDC (400G9734)
- LITTLE GIANT PUMP NC Condensate Switch 125/250VAC (599124)
- LITTLE GIANT PUMP Safety Switch 24VAC (599125)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513638)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV4)
- Little Giant Pump Level Switches