Shop All Level Switches
Little Giant Pump
NO Float Switch 115VAC 20 psi
Mfr # 513633
Zoro # G2035717
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Float
- Voltage 115VAC
- Max. Pressure 20 psi
- Max. Liquid Temp. 120 Degrees F
- Electrical Connection (Pumps) Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 513633
- Zoro # G2035717
- UPC # 010121149649
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 3 |
Float Switch Cord Length | 20 ft. |
Tether Length Min.-Max. | 3-1/2" |
Float Dia. | 3 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Bearing Assembly (185332LF)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU8)
- STENNER Dual Head Pump Adj Rate 170JL5 170GPD 25Psi 3/8"W (170JL5A3STAA)
- JABSCO In-Line Non Return Valve, 3/4 In. (29295-1011)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513638)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- LITTLE GIANT PUMP NC Condensate Switch 125/250VAC (599124)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BR-1)
- Little Giant Pump Level Switches