Shop All Level Switches
Little Giant Pump
NO Float Switch 115VAC 20 psi
Mfr # 513632
Zoro # G2035726
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Float
- Voltage 115VAC
- Max. Pressure 20 psi
- Connection Plug
- Mounts Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 513632
- Zoro # G2035726
- UPC # 010121149632
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. (In.) | 3 |
Tether Length Min.-Max. | 3-1/2" |
Float Switch Cord Length | 20 ft. |
Float Dia. | 3 in |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-329)
- SJE-RHOMBUS Tank Alert XT Alarm High TB (TAXT-01HTB)
- STENNER Pump Head Rebuild Kit - S Series S3002 (S3102K)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- LITTLE GIANT PUMP Safety Switch 24VAC (599125)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599901)
- APG Kari float switch - pump up (KA-2L)
- Little Giant Pump Level Switches