Shop All Level Switches
Little Giant Pump
NO External Control Mode Float Switch 115VAC
Mfr # 513638
Zoro # G2035735
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type External Control Mode
- Voltage 115VAC
- Max. Pressure 18 psi
- Max. Wattage 1150
- Series PPJEWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 513638
- Zoro # G2035735
- UPC # 010121149694
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces Banjo Corp. 12733V (12733VSP)
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- STENNER Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi (E10T2A81S8G1)
- LEGEND VALVE 3/4" M x 1/2" F T-65 AIR VENT (110-304)
- LITTLE GIANT PUMP Safety Switch 24VAC (599125)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599901)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- DWYER INSTRUMENTS Dry Bulk Level Monitor, Mini Bin Pwd Level Sw 220 (DBLM3140)
- Little Giant Pump Level Switches