Shop All Level Switches
Little Giant Pump
NO External Control Mode Float Switch 115VAC
Mfr # 513637
Zoro # G2035671
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type External Control Mode
- Voltage 115VAC
- Max. Pressure 18 psi
- Float Switch On Point 9" to 14" Above Base
- Float Switch Off Point 2" to 6" Above Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 513637
- Zoro # G2035671
- UPC # 010121149687
- Country of Origin United States
- Category Level Switches
Dimensions
Float Switch Cord Length | 20 ft. |
Cord Length | 20 ft |
Description
Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Bleed Valve Kit (J30515)
- STENNER 15 Gal Tank Natural (STS15NC)
- FLOTEC Flotec Fpos Pump 1/6 Hp 115V Submersible (FP0S1300X-08)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- LITTLE GIANT PUMP NC Condensate Switch 125/250VAC (599124)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513638)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (30PMU2WP)
- Little Giant Pump Level Switches