Shop All Level Switches
Little Giant Pump
NC Condensate Switch 125/250VAC
Mfr # 599124
Zoro # G2787696
original price:
$21.62
6% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Float
- Voltage 125/250V AC
- Type Auxiliary
- Float Switch Float Material Polyethylene
- Float Switch Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 599124
- Zoro # G2787696
- UPC # 010121109117
- Country of Origin Multiple
- Category Level Switches
Dimensions
Float Switch Cord Length | 6 ft. |
Overall Length | 12.75 in |
Overall Width | 1.34 in |
Wire Lead Length | 6 ft |
Details
Switch Type | Float |
Voltage | 125/250V AC |
Type | Auxiliary |
Float Switch Float Material | Polyethylene |
Electrical Connection (Pumps) | Wire Leads |
Item | In-Pan Switch |
Float Switch Contact Form | Normally Closed |
Float Material | Polyethylene |
Amps | 11 A |
Max. Liquid Temp. | 120 Degrees F |
Electrical Connection - Pumps | Wire Leads |
Switch Operation | Normally Closed, Normally Open |
Horsepower | 1/3 |
Compatible with Alarm Type | Audio, Visual |
Compatible with Series | ACS-3 |
Power Source | 125/250V AC |
Switch Housing Material | ABS |
Compatible with Series Family | Condensate Overflow |
Compatible with Pump Type | Condensate Removal |
Electrical Connection Type | Hardwired |
Description
In-Pan Switch, Compatible with Alarm Type Audio, Visual, Compatible with Series Family Condensate Overflow, Horsepower 1/3, Mounting Type In-Pan, Switch Housing Material ABS, Switch Type Float, Wire Lead Length 6 ft, Compatible with Series ACS-3, Switch Operation Normally Closed, Normally Open, Amps 11 A, Compatible with Pump Type Condensate Removal, Electrical Connection Type Hardwired, Overall Length 12.75 in, Overall Width 1.34 in, Power Source 125/250V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1-1/2 FNPT, 7-75 GPM (H615-075-R)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF013LF)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599901)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- MILLTRONICS Stocktrol 120/240V-Ac Vibrating Level Switch (61013271)
- Little Giant Pump Level Switches