Little Giant Pump

Mobile Table, 1200 lb., 36" L x 24" W


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Load Capacity 1200 lb
  • Material Welded Steel
  • Overall Height 34 in
  • Caster Material Polyurethane
  • Overall Width 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 34 in
Overall Width 24 in

Details

Item Mobile Table
Load Capacity 1200 lb
Material Welded Steel
Caster Material Polyurethane

Description

Mobile Table, Load Capacity 1200 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.