Shop All Mobile Workbenches & Workstations
Little Giant Pump
Mobile Table, 1000 lb., 60" L x 30" W
Mfr # IP-3060RM-BRK
Zoro # G703538821
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Color Gray
- Overall Height 34 in
- Overall Width 30 in
- Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # IP-3060RM-BRK
- Zoro # G703538821
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 34 in |
Overall Width | 30 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Color | Gray |
Material | Welded Steel |
Caster Material | Polyurethane |
Description
Mobile Table, Load Capacity 1000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- TRITON PRODUCTS 8 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76828)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Blue (WRSL6-74-2448-953BL)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- Little Giant Pump Mobile Workbenches & Workstations