Shop All Pool & Spa Pumps
Little Giant Pump
Manual Pool Cover Pump Kit, 5ft., 1/40hp
Mfr # 574027
Zoro # G709197152
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Includes 25 ft of 1/2 in Tubing with Fastener Clamp, Garden Hose Adapter
- Cord Length 18 ft
- Impeller Material Nylon
- Overall Height 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 574027
- Zoro # G709197152
- UPC # 0010121740273
- Country of Origin United States
- Category Pool & Spa Pumps
Dimensions
Cord Length | 18 ft |
Overall Height | 4.6 in |
Overall Width | 5 in |
Compatible Discharge Pipe Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 5 in |
Description
Manual Pool Cover Pump Kit, Horsepower 1/40 hp, Maximum Feet of Head 5 ft, Flow Rate @ 1 ft of Head (Maximum) 325 gph, Maximum Flow Rate 150 gph, Suction Lift (Maximum) 5 ft, Intake Type Screened, Discharge Type MNPT, Compatible Discharge Pipe Size 1/4 in, Pump Type Pool Cover Pump, Cord Length 18 ft, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Snap-On Screen to Prevent Debris from Clogging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-329)
- STENNER Phenolic Gear W/spacer 26 Rpm (MP6N040)
- DAYTON Centrifugal Pump, 3/4 HP, 1 Ph, 115/230V (2YER5)
- DAYTON Gear (PPO6ZN008GG)
- LITTLE GIANT PUMP Main Drain Pump, 40ft., 3/4hp, Screened (577306)
- LITTLE GIANT PUMP Pool Cover Pump, 1/3 hp, 115V AC, 22 ft Max Head, 1 in Intake and Discharge Size (577301)
- GECKO ALLIANCE Gecko Alliance 3721621-1D Pump Executive 240V; 4.0 HP 2 Speed 56 Frame (WW37216211D)
- WATERWAY Waterway WW34218211A 240V 4.5 HP 2 Speed 48 Frame Executive Spa Pump (WW34218211A)
- WATERWAY PLASTICS 1.5Hp Pump Spa-Flo II (3420610-S1Z)
- JED POOL TOOLS Pool Pump Basket Large (46-1600M)
- GECKO ALLIANCE Gecko Alliance AF91695317 3.0 HP XP2E Aquaflo Impeller (AF91695317)
- Little Giant Pump Pool & Spa Pumps