Shop All Magnetic Drive Pumps
Little Giant Pump
Magnetic Pump Head, GF PP, 1/70hp, 1/2in
Mfr # 589012
Zoro # G801113708
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/70 hp
- Voltage 230
- Inlet 1/2 in O.D.
- Outlet 1/2 in O.D.
- Max. Head 10.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 589012
- Zoro # G801113708
- UPC # 010121890121
- Country of Origin Mexico
- Category Magnetic Drive Pumps
Dimensions
Length | 6 3/4 in |
Width | 3 15/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 15/16 in |
Overall Length | 8.3 in |
Overall Width | 4 in |
Overall Height | 5 in |
Discharge Pipe Size | 1/2 in |
Intake Pipe Size | 1/2 in |
Description
Magnetic Drive Pump Head, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1/2 in, Discharge Pipe Type Hose, Feet of Head (Maximum) 11 ft, Flow Rate @ 10 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/70 hp, Housing Material Glass-Filled Polypropylene, Impeller Design Open, Impeller Material Glass-Filled Polypropylene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Def Rotary HandPump IBC ToteKit NoFilter (F00332B0A)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- LITTLE GIANT PUMP Wastewater Removal Sys (506065)
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- LITTLE GIANT PUMP 1/20 HP Polypropylene Centrifugal Pump 230V 3/4" FNPT (581614)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- LITTLE GIANT PUMP 1/30 HP PPS Magnetic Drive Pump 115V 1/2" FPT (580603)
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- LITTLE GIANT PUMP 1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FPT (583503)
- LITTLE GIANT PUMP 1/200 HP Polypropylene Magnetic Drive Pump 115V 1/2" OD (588001)
- LITTLE GIANT PUMP 1/50 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581030)
- Little Giant Pump Magnetic Drive Pumps