Little Giant Pump

Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch


product price: $440.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LITTLE GIANT® 6EN SERIES SUMP PUMP - 20' POWER CORD & FLOAT SWITCH LITTLE GIANT 6EN SERIES PUMPS FEATURE 1/3 HP PERMANENT SPLIT CAPACITOR (PSC) MOTORS PROVIDING LOWER CURRENT DRAW, ENERGY EFFICIENCY, IMPROVED PERFORMANCE AND COOLER-RUNNING FOR DURABILITY. BUILT ON THE INDUSTRY'S BEST 6E PLATFORM, THE 1/3 HP 6EN SERIES CONSUMES ONLY 6.0 AMPS WHILE PRODUCING 50 GPM @ 5 FT. OF HEAD AND REACHING A MAXIMUM SHUT OFF OF 22 FT. THE NEW UNIT ALSO INCLUDES A STAINLESS STEEL PLATE ON THE VOLUTE AS A DEBRIS FILTER, CREATING LOWER INTAKE VELOCITIES AND PUMP STABILITY. FEATURES
    1/3 HP PERMANENT SPLIT CAPACITOR (PSC) MOTOR WITH THERMAL OVERLOAD PROTECTION ENERGY SAVING LOW AMP DRAW COOLER RUNNING MOTOR WHICH EXTENDS PUMP LIFE EPOXY COATED CAST IRON MOTOR HOUSING VORTEX IMPELLER SOLIDS HANDLING UP TO 1/2 INCH DIAMETER AVAILABLE IN MANUAL OR AUTOMATIC OPERATION WITH TWO SWITCH OPTIONS; INTEGRAL SNAP ACTION FLOAT OR PIGGYBACK MECHANICAL FLOAT ON LEVEL: 7" - 10" OFF LEVEL: 2" - 5" 2 YEAR CLICK FOR SPEC SHEET

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.