Shop All Booster Pumps
Little Giant Pump
Inline Constant Pressure System, 1 1/5 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage
Mfr # 90411101
Zoro # G3895026
product price: $2,075.99
/ea
Free Shipping & Returns
$2,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - Constant Pressure Booster Pumps Tank
- HP - Pumps 1 1/5 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 90411101
- Zoro # G3895026
- UPC # 010121006089
- Country of Origin Multiple
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Width | 6 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/4 |
Height | 9 1/2 in |
Length | 19 in |
Overall Length | 18.84 in |
Overall Width | 5.72 in |
Overall Height | 9.31 in |
Solid Diameter (Maximum) | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Discharge Flange Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 1/4 in |
Description
Constant Pressure Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/5 hp, Nameplate Voltage 230V AC, Maximum Flow Rate 46 gpm, Minimum Flow Rate 1 gpm, Maximum Feet of Head 160 ft, Pressure Boost (Maximum) 60 psi, Tank Type Pressure Tank Not Included, Tank Capacity 4 gal., Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Motor Enclosure Totally Enclosed Nonventilated, Discharge Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBF-1)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1H4D4)
- HYPRO Centrifugal Pump, Outlet 1-1/4 (9203C)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 115V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061503)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061504)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5UXG2)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 3 Stage (5UWK5)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A201)
- FLINT & WALLING Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B203AB)
- Little Giant Pump Booster Pumps