Shop All Condensate Pumps
Little Giant Pump
In-line Switch, PVC, 3/4" NPT
Mfr # 14940157
Zoro # G804105083
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Mechanical
- Amps 5 A
- Compatible with Alarm Type Audio, Visual
- Compatible Drain Tubing Size 3/4 in
- Switch Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 14940157
- Zoro # G804105083
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Compatible Drain Tubing Size | 3/4 in |
Wire Lead Length | 6 ft |
Details
Item | In-line Switch |
Switch Type | Mechanical |
Amps | 5 A |
Compatible with Alarm Type | Audio, Visual |
Switch Housing Material | PVC |
Connection Style | NPT |
Power Source | 24V AC |
Compatible with Pump Type | Condensate Removal |
Description
In-line Switch, Compatible with Alarm Type Audio, Visual, Compatible Drain Tubing Size 3/4 in, Connection Style NPT, Mounting Type In-Line, Switch Housing Material PVC, Switch Type Mechanical, Wire Lead Length 6 ft, Amps 5 A, Compatible with Pump Type Condensate Removal, Power Source 24V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Mechanical Seal (10K55)
- FLOTEC TC2172 SUBMERSIBLE WIRE SPLICE KIT (TC2172-P2)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (4UA66)
- WATTS Adaptor, 3/8-16 x 5/16-18, Brass (AD 13)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 380/460V AC (553160104)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554202101)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- LITTLE GIANT PUMP Condensate Removal Pump, 2.5, 26 psi, 18w (553517)
- Little Giant Pump Condensate Pumps