Shop All Effluent Pumps
Little Giant Pump
High Head Effluent Pump, 1/2hp, 250ft. Max
Mfr # 558910
Zoro # G0853657
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Stainless Steel
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 558910
- Zoro # G0853657
- UPC # 010121120884
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | Clear Water |
Height | 31" |
Cord Length | 10 ft |
Diameter | 4" |
Cord Length - Pumps | 10 ft. |
Discharge Dia. | 1 1/4 in |
Body Dia. | 4 in |
Overall Height | 31 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Phase - Pumps 1, Amps 10, Body Material Stainless Steel, Impeller Material Celcon, Shaft Seal Material - Pumps Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 40 Ft. of Head 15 gpm, Flow Rate @ 60 Ft. of Head 14 gpm, Flow Rate @ 80 Ft. of Head 13 gpm, Flow Rate @ 100 Ft. of Head 13 gpm, Flow Rate @ 150 Ft. of Head 10 gpm, Max. Head 250 ft, Body Dia. 4 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Center Flange Kit, Pump Ports 1 in. (67341-C10N)
- DAYTON Gasket, 771056 (771056)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled Alarm with Float Switch Detection (LS-SENTRY-120V-FLOAT-US-RETAIL)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511934)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Effluent Pump, 1-Phase, 4/10 hp (509801)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620251)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- Little Giant Pump Effluent Pumps