Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, Continuous, 50 ft
Mfr # 512001
Zoro # G804382941
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 512001
- Zoro # G804382941
- UPC # 0010121999350
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18 in |
Manufacturers Warranty Length | 3 yr |
Discharge Dia. | 2 in |
Overall Height | 8 1/16 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 48 gpm, Flow Rate @ 15 Ft. of Head 46 gpm, Flow Rate @ 20 Ft. of Head 43.5 gpm, Flow Rate @ 40 Ft. of Head 22.5 gpm, Max. Head 50 ft, Min. Sump Pit Dia. 18 in, Overall Height 8 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA BALL GUIDE 20AL (711700)
- FILL-RITE Switch Lever Kit (KIT700SW)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHP2)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1 HP, 13.3A (620223)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 115ft. Max (558912)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- GOULDS WATER TECHNOLOGY Effluent Pump, 1/3 HP, 115V, Phase 1 (WE0311L)
- Little Giant Pump Effluent Pumps