Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 60 Hz, single-phase, 2 hp
Mfr # 520200
Zoro # G101985210
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 1
- Switch Actuation Mechanical Float
- Body Material Cast Iron
- Max. Head 110 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 520200
- Zoro # G101985210
- UPC # 0010121202009
- Country of Origin Multiple
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Manufacturers Warranty Length | 3 yr |
Width at Widest Point | 12 7/8 in |
Min. Sump Pit Dia. | 18 in |
Cord Length | 20 ft |
Discharge Dia. | 2 in |
Overall Height | 17 2/25 in |
Body Dia. | 8 3/8 in |
Description
Effluent Pump, HP 2, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 16.4 A, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation Mechanical Float, Switch Electrical Connection Mechanical, Flow Rate @ 20 Ft. of Head 135 gpm, Flow Rate @ 40 Ft. of Head 110 gpm, Flow Rate @ 60 Ft. of Head 89 gpm, Flow Rate @ 80 Ft. of Head 62 gpm, Flow Rate @ 100 Ft. of Head 19 gpm, Max. Head 110 ft, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Switch (115503-GIS)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3402AA101NG1)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage (45MW94)
- ARO Diaphragm Pump Repair Kit (637119-61-C)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1 HP, 13.3A (620223)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 115ft. Max (558912)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 250ft. Max (558910)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511933)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- Little Giant Pump Effluent Pumps