Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 60 Hz, single-phase, 1/2 hp
Mfr # 620251
Zoro # G301985171
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 42 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 620251
- Zoro # G301985171
- UPC # 0010121121645
- Country of Origin Multiple
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Manufacturers Warranty Length | 3 yr |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 9 3/8 in |
Overall Height | 13 3/4 in |
Cord Length | 20 ft |
Width at Widest Point | 12 1/4 in |
Discharge Dia. | 2 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 208 to 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9.7 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 90 gpm, Flow Rate @ 15 Ft. of Head 80 gpm, Flow Rate @ 20 Ft. of Head 64 gpm, Max. Head 42 ft, Min. Sump Pit Dia. 18 in, Body Dia. 9 3/8 in, Width at Widest Point 12 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU80-5101)
- DAYTON Adapter, 1-1/4 Npt x 3/4 Nh (022467)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXL9)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620200)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- ZOELLER 115V 1/2 HP 10 Amp Manual Effluent Pump (153-0002)
- Little Giant Pump Effluent Pumps