Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 60 Hz, single-phase, 1/2 hp
Mfr # 514220
Zoro # G201985189
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 514220
- Zoro # G201985189
- UPC # 0010121142206
- Country of Origin Multiple
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Body Dia. | 9 7/8 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 16 3/20 in |
Manufacturers Warranty Length | 3 yr |
Width at Widest Point | 14 1/16 in |
Min. Sump Pit Dia. | 18 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12.5 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 20 Ft. of Head 60 gpm, Flow Rate @ 40 Ft. of Head 20 gpm, Max. Head 50 ft, Min. Sump Pit Dia. 18 in, Body Dia. 9 7/8 in, Width at Widest Point 14 1/16 in, Overall Height 16 3/20 in, Cord Length 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi (M5010)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- DAYTON Base (771352)
- ARO Switch, 59891 (59891)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620218)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511933)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511934)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- K2 PUMPS Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron (SPI07508TPK)
- Little Giant Pump Effluent Pumps