Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 60 Hz, single-phase, 1 hp
Mfr # 620222
Zoro # G302002273
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 90 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 620222
- Zoro # G302002273
- UPC # 0010121121577
- Country of Origin Multiple
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Body Dia. | 9 3/8 in |
Discharge Dia. | 2 in |
Min. Sump Pit Dia. | 18 in |
Overall Height | 13 3/4 in |
Width at Widest Point | 12 1/4 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 20 ft |
Description
Effluent Pump, HP 1, Rated Voltage 208 to 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13.6 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 150 gpm, Flow Rate @ 15 Ft. of Head 145 gpm, Flow Rate @ 20 Ft. of Head 140 gpm, Flow Rate @ 40 Ft. of Head 115 gpm, Flow Rate @ 60 Ft. of Head 76 gpm, Flow Rate @ 80 Ft. of Head 27 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 1 in. MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm (FS254)
- SPRINGER PARTS C216-1U Pump Service Kit, #1 NBR 481291; Replaces Waukesha Cherry-Burrell Part# 60117 (60117SP)
- WHALE MARINE Supersub 12V 650GPH Low Profile Automatic Bilge Pump (SS5212)
- SCULLY Vs-201 00201 1-1/4" X 1-1/4" (VS-201)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (514220)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP Effluent Pump, 1-Phase, 1/2 hp (511623)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511934)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- Little Giant Pump Effluent Pumps