Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 1/2 HP, Cast Iron
Mfr # 511934
Zoro # G200948246
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Max. Head 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 511934
- Zoro # G200948246
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Minimum Water Depth | 3 in |
Width at Widest Point | 8 9/10 in |
Min. Sump Pit Dia. | 18 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 11 3/10 in |
Body Dia. | 8 in |
Manufacturers Warranty Length | 3 yr |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9 A, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Carbon and Ceramic Faces, Nitrile, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 in, On Point 13 in, Flow Rate @ 10 Ft. of Head 55 gpm, Flow Rate @ 15 Ft. of Head 50 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 60 ft, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- TERA PUMP Electric Drum Pump (TREDRUME)
- BELL & GOSSETT Seal Kit, For 4JA83-4JA86, 5JPC2-5JPC5 (189144LF)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 115ft. Max (558912)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- Little Giant Pump Effluent Pumps