Shop All Effluent Pumps
This Product is Discontinued
Little Giant Pump
Effluent Pump, 1/2 HP, 10.5A (Discontinued)
Mfr # 10ENH-CIA-RF
Zoro # G1205303
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 10ENH-CIA-RF
- Zoro # G1205303
- UPC # 010121144118
- Country of Origin Mexico
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Height | 10-3/8" |
Cord Length - Pumps | 15 ft. |
Diameter | 9-5/8" |
Max. Dia. Solids | 3/4" |
Manufacturers Warranty Length | 2 yr |
Cord Length | 15 ft |
Width | 6-47/64" |
Min. Sump Pit Dia. | 18 in |
Discharge Dia. | 1 1/2 in |
Minimum Water Depth | 18 in |
Overall Height | 10 3/8 in |
Body Dia. | 9 5/8 in |
Width at Widest Point | 6 47/64 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.5, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 3-1/2 to 6-1/2 in, On Point 10-1/2 to 13 in, Flow Rate @ 10 Ft. of Head 50.0 gpm, Flow Rate @ 15 Ft. of Head 52.0 gpm, Flow Rate @ 20 Ft. of Head 40.0 gpm, Flow Rate @ 40 Ft. of Head 15.0 gpm, Max. Head 60.0 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.