Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 1-Phase, 1/2 hp
Mfr # 511623
Zoro # G401985170
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Integral Float
- Body Material Cast Iron
- Max. Head 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 511623
- Zoro # G401985170
- UPC # 0010121003071
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Min. Sump Pit Dia. | 18 in |
Cord Length | 20 ft |
Manufacturers Warranty Length | 3 yr |
Overall Height | 11 31/100 in |
Width at Widest Point | 10 11/16 in |
Discharge Dia. | 1 1/2 in |
Body Dia. | 8 3/8 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9 A, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation Integral Float, Switch Electrical Connection Integral, Flow Rate @ 10 Ft. of Head 55 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 60 ft, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/8 in, Width at Widest Point 10 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit Asm, 637291-P43 (637291-P43)
- DAYTON Lubricant, 7 in. L, Glycerin (45YP82)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-3/4 In, PK6 (Chekseals 981)
- GENERAL TOOLS Water Leak Detector (WA500)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 250ft. Max (558910)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620200)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, 1-Phase, 4/10 hp (509805)
- Little Giant Pump Effluent Pumps