Shop All Coolant Tanks
Little Giant Pump
Coolant Pump/Tank, 5 G
Mfr # 7P080
Zoro # G1814364
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- HP 1/40
- Inlet/Outlet (In.) 1/4
- Tank (Gal.) 5
- GPM of Water @ 3 Ft. of Head 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 7P080
- Zoro # G1814364
- UPC # 094700366306
- Country of Origin Multiple
- Category Coolant Tanks
Dimensions
Height (In.) | 8 |
Length (In.) | 11 |
Width (In.) | 15-1/2 |
Description
Machine Coolant Recirculating Tank System, 115 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE GEAR Tote Tool Bag (430)
- GEARWRENCH 10 Way Slide Hammer Puller Set (41700D)
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- GEDORE Splitting Chisel, Hand Guard (104 HS)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- LITTLE GIANT PUMP Tank, Coolant, 5 G (560040)
- LITTLE GIANT PUMP Machine Coolant Tank System, 1 Gal, 115V (560612)
- LITTLE GIANT PUMP Coolant Pump/Tank, 5 G (7P078)
- GENUINE Coolant Tank, 1715000049 (1715000049)
- Little Giant Pump Coolant Tanks