Shop All Pump Control Boxes
Little Giant Pump
Control Box, 5HP, 230V, 1Phase
Mfr # 2821138110
Zoro # G2489654
original price:
$653.82
35% off
Free Shipping & Returns
$420.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 230
- Number of Pumps Controlled 1
- Height (In.) 9-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 2821138110
- Zoro # G2489654
- UPC # 010121117402
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 9-5/16 |
Width (In.) | 8 |
Depth (In.) | 5-13/16 |
Depth | 5.8125 in |
Height | 9.3125 in |
Width | 8 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 230 |
Number of Pumps Controlled | 1 |
Control Box Type | CSCR |
Enclosure Type | 3R |
Amps | 27.5 |
Accepts | Up to #2 AWG Wire |
Mounting | Pole or Wall |
Item | Pump Control Panel |
Motor/Pump HP | 5 hp |
Type | Submersible |
Compatible Pump Type | Submersible Deep-Well |
Rated Voltage | 230V AC |
Location | Indoor/Outdoor |
Switch Actuation | No Switch Included |
Description
Pump Control Panel, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- GROZ Fuel Nozzle, Manual, DEF, Adblue, Urea (45589)
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF047LF)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal. (511685)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2824085015)
- LITTLE GIANT PUMP Control Box, 7 1/2HP, 230V, 1Phase (2822019310)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2801084915)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018310)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- LITTLE GIANT PUMP Control Box, 10HP, 230V, 1Phase (2822029330)
- FLINT & WALLING/STAR WATER 3/4 Hp 230V Control Box (127197A)
- Little Giant Pump Pump Control Boxes