Shop All Condensate Pumps
Little Giant Pump
Condensate Removal Pump With Tubing, 115V
Mfr # 554550
Zoro # G508551032
product price: $157.99
/ea
Free Shipping & Returns
$157.99
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
- Brand Little Giant Pump
- MFR # 554550
- Zoro # G508551032
- UPC # 10121120761
- Country of Origin Mexico
- Category Condensate Pumps
Description
The vcmx-20ulst is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It includes a safety switch to prevent overflow of the tank in case of blockage in the discharge line and 20' of 3/8in i.d. Vinyl discharge tubing. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. -turn check valve allows servicing without removal of tubing; eliminates water spills patent-pending cooling design improved cooling increases pump life overflow safety switch rubber feet absorbs vibration on hard surface installations. external test/run lever quick test/run lever & easy drainage of tank for servicing oil-resistant tank and check valve eliminate problem of cracked tank with exposure to oil 2 year limited warranty.
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
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, SS, Bypass (PA 0711)
- LEGEND VALVE 5" HEAVY DUTY NO HUB COUPLING (303-422)
- SPRINGER PARTS C4410-1U Pump Service Kit, #1 Buna; Replaces Alfa Laval Part# 481435 (481435SP)
- AMPCO PUMPS Seal Inner Carbon 60-134 1-Pc Zp1 & Waukesha U (P1GS060306007)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- LITTLE GIANT PUMP 115 Volt Condensate Pump (553201)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- LITTLE GIANT PUMP In-line Switch, PVC, 3/4" NPT (14940157)
- LIEBERT Condensate Pump Kit, 208/230V (132477G1S)
- Little Giant Pump Condensate Pumps