Shop All Condensate Pumps
This Product is Discontinued
Little Giant Pump
Condensate Pump, Mini, 230V, .1A, 15.2 PSI (Discontinued)
Mfr # EC-OP-K
Zoro # G4232593
Free Shipping & Returns
This Product is Discontinued
Key Features
- Condensate Pumps - Type Mini-Split
- Reservoir Size - Pumps No Reservoir
- Voltage 230
- Voltage - Pumps 230V AC
- Reservoir Capacity - Pumps No Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # EC-OP-K
- Zoro # G4232593
- UPC # 010121138346
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | No Reservoir |
Discharge Size - Pumps | 5/32 in Barb |
Width | 3 7/32 in |
Height | 3 1/2 in |
Length | 8 1/4 in |
Compatible Intake Pipe Size | 5/16 in |
Overall Length | 8.43 in |
Overall Height | 3.5 in |
Compatible Discharge Pipe Size | 3/16 in |
Overall Width | 3.22 in |
Description
Condensate Removal Pump, Horsepower 1/40 hp, Includes Clear Reservoir for Visual Inspection of Water Level, Filter, Float, Mounting Bracket, Universal Drain Hose Adaptor, Maximum Feet of Head 29 ft, Maximum Flow Rate @ 15 Feet of Head 1.7 gpm, Maximum Flow Rate @ 1 Foot of Head 3.7 gpm, Maximum Flow Rate @ 20 Feet of Head 1.2 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC, Pump Type Mini-Split, Maximum Flow Rate @ 5 Feet of Head 3 gpm, Amps 0.1 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.