Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1/2 gal, 1/30 hp, 230V AC
Mfr # 554461
Zoro # G904105082
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Amps 0.5 A
- Pump Type Standard
- Standards CSA/UL
- Compatible Discharge Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 554461
- Zoro # G904105082
- Country of Origin Multiple
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 11 in |
Overall Height | 7 in |
Overall Width | 5 in |
Compatible Intake Pipe Size | 1 1/8 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series VCMA-20, Series Family VCMA, Shut Off Level 1.1 in, Tank Capacity 1/2 gal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP ALARM, BACK-UP, 97DBA, 12-24VDC (520)
- ARO O-Ring, Y325-122 (Y325-122)
- MOYNO Pump Repair Kit, Moyno (3119027000)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115V (506807)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 380/460V AC (553160104)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- SKIDMORE Condensate Return Unit, 6 Gal, CI, Simplex (PC6N)
- Little Giant Pump Condensate Pumps