Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1/2 gal, 1/30 hp, 230V AC
Mfr # 554202101
Zoro # G901258958
original price:
$118.75
7% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Low Profile
- Reservoir Size - Pumps Small
- HP - Pumps 1/30 hp
- Voltage - Pumps 230 V AC
- Reservoir Capacity - Pumps 1/3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 554202101
- Zoro # G901258958
- UPC # 029753005797
- Country of Origin China
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Small |
Discharge Size - Pumps | 3/8 in Barb |
Height | 5 9/100 in |
Length | 12 in |
Cord Length | 6 ft |
Width | 5 in |
Overall Width | 5 in |
Overall Length | 12 in |
Overall Height | 5.09 in |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Low Profile, Series VCCA-20ULS, Series Family VCCA, Shut Off Level 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Rotary Vane Pump (113A025F31CA 250)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-101V)
- LITTLE GIANT PUMP Pump, Condensate, 120 V (554405)
- LITTLE GIANT PUMP 1/2 gal., 1/30 HP, 115V AC Condensate Pump (554201101)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/150 hp, 115V AC (550522)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- LITTLE GIANT VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch (32A554201101)
- Little Giant Pump Condensate Pumps