Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1/2 gal, 1/30 hp, 115V AC
Mfr # 554435
Zoro # G404105094
original price:
$96.48
25% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Pump Type Standard
- Amps 1.5 A
- Standards CSA/UL
- Maximum Media Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 554435
- Zoro # G404105094
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 in |
Compatible Intake Pipe Size | 1 1/8 in |
Overall Length | 11 in |
Overall Height | 7.03 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMA-20, Series Family VCMA, Shut Off Level 1.1 in, Tank Capacity 1/2 gal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 3", Engine Dri (100743)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 105 ft Max Head (30SPM70)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 380/460V AC (553160104)
- LITTLE GIANT PUMP 115 Volt Condensate Pump (553201)
- LITTLE GIANT PUMP Condensate Pump, 1/12 HP, 120 Volt (551320)
- LITTLE GIANT PUMP Condensate Removal Pump, 2.5, 26 psi, 18w (553517)
- LITTLE GIANT PUMP In-line Switch, PVC, 3/4" NPT (14940157)
- LITTLE GIANT PUMP 1/150 HP, 120 Volt Condensate Pump (550521)
- SUPCO Condensate Pump, 3-Wire, 120V (DE05LUB100)
- Little Giant Pump Condensate Pumps