Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1/2 gal, 1/150 hp, 115V AC
Mfr # 550522
Zoro # G504105062
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cCSAus
- Cord Length 11 ft
- Amps 1.1 A
- Pump Type In-Pan
- Maximum Flow Rate @ 10 Feet of Head 0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 550522
- Zoro # G504105062
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 11 ft |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1/4 in |
Overall Length | 6.32 in |
Overall Width | 6.09 in |
Overall Height | 4.31 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/150 hp, Intake Connection Style Screened Submersible, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 3.4 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type In-Pan, Series 1-ABS, Series Family ABS, Shut Off Level 1.25 in, Tank Capacity 1/2 gal, Turn On Level 1.75 in, Maximum Flow Rate @ 5 Feet of Head 2.4 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Ejector, For 24PR56 (SW07E1432)
- HARTELL Lta Switch Assembly (610102)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- GOULDS WATER TECHNOLOGY Pressure Booster, 230V AC, 115 ft, 5 gal (1AB35HME03)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 380/460V AC (553160104)
- LITTLE GIANT PUMP Condensate Removal Pump 1-ABS, 115V, 205 GPH At 1' (550521)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- LITTLE GIANT PUMP Condensate Pump, 1/12 HP, 120 Volt (551320)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- Little Giant Pump Condensate Pumps