Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1 gal, 1/8 hp, 277V AC
Mfr # 553130104
Zoro # G004105081
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Plenum Rated, Standard
- Amps 0.9 A
- Cord Length 14 ft
- Standards CSA/UL
- Maximum Media Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 553130104
- Zoro # G004105081
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 14 ft |
Compatible Intake Pipe Size | 1 1/16 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 6 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Height | 10.2 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/8 hp, Intake Connection Style Open, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 5.3 gpm, Maximum Flow Rate @ 15 Feet of Head 4.6 gpm, Maximum Flow Rate @ 1 Foot of Head 6 gpm, Maximum Flow Rate @ 20 Feet of Head 3.8 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 277V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series HT-VCL-30-P, Series Family HT-VCL, Shut Off Level 1.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Cast Aluminum Sump Pump with Vertical Float Switch (SPA02501VDK)
- US SEAL Pump Seal Shaft 0.625 (PS-200V-CMS)
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD (5XA55)
- LIBERTY PUMPS 1/3 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Sensor (ELV250)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- LITTLE GIANT PUMP 115 Volt Condensate Pump (553201)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- LITTLE GIANT PUMP In-line Switch, PVC, 3/4" NPT (14940157)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- SAUERMANN Si-33 High Capacity Mini Condensate Removal Pump - 230V (SI33UL01UN23)
- Little Giant Pump Condensate Pumps