Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1 gal, 1/8 hp, 208-230V AC
Mfr # 553130102
Zoro # G004105098
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Plenum Rated, Standard
- Standards CSA/UL
- Cord Length 14 ft
- Amps 1.1 A
- Maximum Operating Pressure 13.9 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 553130102
- Zoro # G004105098
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 14 ft |
Compatible Discharge Pipe Size | 3/8 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 6 in |
Compatible Intake Pipe Size | 1 1/16 in |
Overall Height | 10.2 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/8 hp, Intake Connection Style Open, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 5.3 gpm, Maximum Flow Rate @ 15 Feet of Head 4.6 gpm, Maximum Flow Rate @ 1 Foot of Head 6 gpm, Maximum Flow Rate @ 20 Feet of Head 3.8 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 208-230V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series HT-VCL-30-P, Series Family HT-VCL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- ARO Dispensing Valve Asm, 651535-1 (651535-1)
- DAYTON Pipe Plug SS 316, 1/8 Npt SS (PP60151G)
- DAYTON Gear (PPM935802G)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- LITTLE GIANT PUMP Pump, Condensate, 120 V (554405)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- LITTLE GIANT PUMP Pump, Condensate, 115 V (553101)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 277V AC (553130104)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- Little Giant Pump Condensate Pumps