Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1 gal, 1/8 hp, 115V AC
Mfr # 553130101
Zoro # G504105109
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.9 A
- Cord Length 14 ft
- Standards CSA/UL
- Pump Type Plenum Rated, Standard
- Maximum Flow Rate @ 10 Feet of Head 5.3 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 553130101
- Zoro # G504105109
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 14 ft |
Overall Height | 10.2 in |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 1 1/16 in |
Overall Width | 6 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 2 yr |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/8 hp, Intake Connection Style Open, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 5.3 gpm, Maximum Flow Rate @ 15 Feet of Head 4.6 gpm, Maximum Flow Rate @ 1 Foot of Head 6 gpm, Maximum Flow Rate @ 20 Feet of Head 3.8 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 115V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series HT-VCL-30-P, Series Family HT-VCL, Shut Off Level 1.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- DAYTON Impeller Shim Kit (PPL3206G)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- LITTLE GIANT PUMP VCL-45ULS Condensate Removal - 115V, 450 GPH At 1' (553240)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 380/460V AC (553160104)
- LITTLE GIANT PUMP Condensate Removal Pump 1-ABS, 115V, 205 GPH At 1' (550521)
- LITTLE GIANT PUMP Condensate Pump, 1/12 HP, 120 Volt (551320)
- LITTLE GIANT PUMP In-line Switch, PVC, 3/4" NPT (14940157)
- LITTLE GIANT PUMP Pump, Condensate, 115V (554425)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554642)
- Little Giant Pump Condensate Pumps